Thermo Fisher Scientific ART 10 Reach 2140 Series

Sebelum PPN:
Rp2.699.900 - Rp3.399.900
Spesifikasi
Overall Length (mm)43.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low retention (LR) types are available across all capacities. ART low retention tips feature enhanced hydrophobicity on the inner wall surface, effectively suppressing hydrophilic adsorption of sample liquids. Because they are not treated with coatings or additives, there is no risk of leaching. This improves reproducibility and accuracy when dispensing microvolumes or highly viscous samples. ART Barrier Filter Tips' unique self-sealing barrier filter provides 100% gas and liquid protection, preventing sample contamination within the tip and preventing contamination when handling DNA, viruses, and radiolabeled substances. The micropoint design features a tip that is 50% thinner than a blunt-end tip and more tapered than a beveled-end tip. This reduces surface tension at the tip tip, improving accuracy, especially when handling small samples.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
LR Sterilized 960

Ulasan Produk

Tidak ada ulasan