Thermo Fisher Scientific ART 10 2139 series

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number63-9282-52
Overall Length (mm)58.8
TypeRack: Normal (The normal rack is a lid type, and the lid and rack stand can be separated.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ART Barrier Filter Tips' unique self-sealing barrier filter provides 100% gas and liquid protection, preventing sample contamination inside the tip and contamination when handling DNA, viruses, radiolabeled substances, and other substances. The micropoint design makes the tip 50% thinner than a blunt-end tip and more tapered than a beveled-end tip. This reduces surface tension at the tip, improving accuracy, especially when handling small samples.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
F Sterilized 960

Ulasan Produk

Tidak ada ulasan