TRUSCO Shock absorber adjustable

Kondisi Barang:
Sebelum PPN:
Rp1.999.900
Spesifikasi
Adjustment function12 steps
CapIncluded
Maximum Absorption Energy (J)95.2
Screw SizeM27x1.5
Stroke (mm)25
TRUSCO Part Number257-5062

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact adjustable shock absorber There is a fixed type with stepped adjustment function.
For light load transportation and assembly shock absorption in manufacturing lines, parts processing, automatic machines, etc.
*Cannot be used in an environment where liquid is splashed or in a vacuum.
*Install the external stopper in front of the stroke end before use.

Ulasan Produk

Tidak ada ulasan