AS ONE Waterproof pH meter APH series

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number2-1287-22
Dimensions (mm)Φ37.5x170
Included AccessoriesCalibration standard solution (pH4 / pH7), storage solution, driver for calibration volume adjustment (built-in)
Measuring Accuracy±0.2pH
Measuring Range (pH)0.0to14.0
Power SupplyCR2032 (3V) lithium battery x 2 (included for testing)
Resolution (pH)0.1
WaterproofIP57 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This handy pH meter is easy to carry. It is waterproof (IP57 compliant) and can be used in a variety of fields. It comes with calibration standard solution and storage solution, making calibration easy. It also has an auto power-off function, which reduces battery consumption.
Feature
This handy pH meter is easy to carry. It is waterproof (IP57 compliant) and can be used in a variety of fields. It comes with calibration standard solution and storage solution, making calibration easy. It also has an auto power-off function, which reduces battery consumption.

Ulasan Produk

Tidak ada ulasan