AS ONE Pipette Volumetric with Calibration Certificate (Pipet Gondok)

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number1-8570-25-20
Calibration CertificateGeneral calibration
Capacity (ml)200
ColorBlue
MaterialBorosilicate glass-1
Overall Length (mm)700
Top Outer Diameter (Φmm)10
Volume Tolerance (ml)±0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
JIS R3505 standard product Class A (marked) / Capacity accuracy / Lot number notation on main body *Special orders available

Ulasan Produk

Tidak ada ulasan