AS ONE Vacuman pressure reduction/pressurization pump

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number67-5201-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This manual air pump for non-viscous liquids can be switched between vacuum (suction) and pressure (discharge). The body is made of polyvinyl chloride (PVC) and is connected to a thick, soft tube with an inner diameter of 6 mm. When decompressing, be sure to first collect the sampled water in a bottle or similar to prevent it from entering the pump cylinder. With a few strokes, the pressure can be reduced to 85 kPa and the pressure can be increased to 200 kPa. The pressure can be released by pushing up the lever under the gauge, so there is no need to remove the connecting tube to release it. To switch between vacuum and pressure, manually turn the cock under the gauge to the VACUUM (vacuum) or PRESSURE (pressure) direction. Size includes the gauge.
Feature
This manual air pump for non-viscous liquids can be switched between vacuum (suction) and pressure (discharge). The body is made of polyvinyl chloride (PVC) and is connected to a thick, soft tube with an inner diameter of 6 mm. When decompressing, be sure to first collect the sampled water in a bottle or similar to prevent it from entering the pump cylinder. With a few strokes, the pressure can be reduced to 85 kPa and the pressure can be increased to 200 kPa. The pressure can be released by pushing up the lever under the gauge, so there is no need to remove the connecting tube to release it. To switch between vacuum and pressure, manually turn the cock under the gauge to the VACUUM (vacuum) or PRESSURE (pressure) direction. Size includes the gauge.

Specification
●Size: 18 x 6.5 x 27Hcm ●Approximate suction volume: 16mL/stroke

Ulasan Produk

Tidak ada ulasan