AS ONE Two-way valve, different diameter press-fit type, Φ8×Φ12

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number67-4864-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One is a large tube and the other is a small tube. The seal is an abacus type seal.
Feature
One is a large tube and the other is a small tube. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 8-12●Size (mm): ●A1: 34●A2: 37, B: 37.5, C: 17.5●D1: 28●D2: 21, E: 30●F: 35●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Cap nut/●Code number: 303-0002841

Ulasan Produk

Tidak ada ulasan