AS ONE Two-way valve, different diameter press-fit type Φ3×Φ6

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number67-4864-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One is a large tube and the other is a small tube. The seal is an abacus type seal.
Feature
One is a large tube and the other is a small tube. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 3-6●Size (mm): ●A1: 24.5●A2: 30.5, B: 26.5, C: 12.5●D1: 21●D2: 12, E: 23●F: 25●Orifice diameter (Φ): 2●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Bag/Na●Code number: 303-0002836

Ulasan Produk

Tidak ada ulasan