AS ONE Two-way valve, both male types, R1/4

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number67-4864-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both the left and right sides are male threaded.
Feature
Both the left and right sides are male threaded.

Specification
●Connection screw (Φ): R1/4●Size (mm): A: 28.5, B: 26, C: 23●Orifice diameter (Φ): 3●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body and handle: PTFE, O-ring: Fluorine rubber●Code number: 303-0002914

Ulasan Produk

Tidak ada ulasan