AS ONE Two-way valve, both female type, Rc1/2

Sebelum PPN:
Rp9.899.900
Spesifikasi
AS ONE Part Number67-4864-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both sides are female threaded.
Feature
Both sides are female threaded.

Specification
●Connection thread (Φ): Rc1/2●Size (mm): A: 38, B: 38.5, C: 32.5●Orifice diameter (Φ): 3●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body and handle: PTFE, O-ring: Fluorine rubber●Code number: 303-0002919

Ulasan Produk

Tidak ada ulasan