AS ONE Two-way panel mounted valve press-fit Φ10

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number67-4862-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The two-way panel-mounted valve is a press-fit type cock, and the panel can be attached. The seal is an abacus type seal.
Feature
The two-way panel-mounted valve is a press-fit type cock, and the panel can be attached. The seal is an abacus type seal.

Specification
●Droplet outer diameter (Φ): 10●Size (mm): A: 37, B: 50, C: 15, D: 25, E: 8●F: 24●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle and panel/PP, Cap nut/PFA●Code number: 303-0002664

Ulasan Produk

Tidak ada ulasan