AS ONE Two-way ball valve Rc1/2 Perfluoro

Sebelum PPN:
Rp36.999.900
Spesifikasi
AS ONE Part Number67-4862-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fluororesin two-way ball valve has a large orifice diameter compared to the connection diameter, and is designed to ensure the flow rate of the inner diameter. In addition, an O-ring is used in the liquid contact area, which makes the handle easier to operate and improves pressure resistance compared to types that do not use O-rings. Female thread connection type on both ends. The valve uses a fluororesin ball.
Feature
The fluororesin two-way ball valve has a large orifice diameter compared to the connection diameter, and is designed to ensure the flow rate of the inner diameter. In addition, an O-ring is used in the liquid contact area, which makes the handle easier to operate and improves pressure resistance compared to types that do not use O-rings. Female thread connection type on both ends. The valve uses a fluororesin ball.

Specification
●Connection screw: Rc1/2●Size (mm): A: 40, B: 98, C: 20, D: 55●Code number: 303-0002633

Ulasan Produk

Tidak ada ulasan