AS ONE Turbidity meter 90×203×80mm

Sebelum PPN:
Rp49.999.900
Spesifikasi
AS ONE Part Number4-4861-01
CalibrationUp to 5-point calibration (0/20/100/400/800NTU)
Dimensions (mm)90x203x80
LCD DisplayTFT color LCD
Mass (g)385
Measurement Method90° scattering measurement light method (tungsten lamp light source, wavelength/400 to 600 nm, US EPA180.1 compliant)
Measuring Accuracy±2%+0.02NTU
Measuring Range0to1000NTU
Mode(Reading) Basic mode/TruRead mode
Power Input (V)AC100-240 (50/60Hz) (AC adapter)
Repeatability±1% of measured value or 0.02 NTU (whichever is greater)
Resolution0.01NTU(0.00to9.99NTU),0.1NTU(10.0to99.9),1NTU(100to1000NTU)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This turbidity meter complies with the EPA180.1 standard set by the US Environmental Protection Agency. It is suitable for measuring low concentrations in tap water, drinking water, and environmental water. The large color LCD screen provides excellent visibility. A calibration cell set is included as standard.
Feature
This turbidity meter complies with the EPA180.1 standard set by the US Environmental Protection Agency. It is suitable for measuring low concentrations in tap water, drinking water, and environmental water. The large color LCD screen provides excellent visibility. A calibration cell set is included as standard.

Ulasan Produk

Tidak ada ulasan