AS ONE Three-way valve, different diameter press-fit type Φ8×Φ10×Φ10

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number67-4864-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B and C are the same size and are for connecting the larger tube. A is for connecting the smaller tube. The seal is an abacus type seal.
Feature
B and C are the same size and are for connecting the larger tube. A is for connecting the smaller tube. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ) ABC: 8-10-10 ●Orifice diameter (Φ): 3.5 ●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C ●Material: Body/PTFE, Handle/PP, Cap nut/PFA ●*When ordering, please specify whether you want the A position on the left or right. ●Code number: 303-0002846

Ulasan Produk

Tidak ada ulasan