AS ONE Three-way valve, different diameter press-fit type Φ3×Φ8×Φ8

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number67-4864-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B and C are the same size and are for connecting the larger tube. A is for connecting the smaller tube. The seal is an abacus type seal.
Feature
B and C are the same size and are for connecting the larger tube. A is for connecting the smaller tube. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ) ABC: 3-8-8 ●Orifice diameter (Φ): 3 ●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C ●Material: Body/PTFE, Handle/PP, Cap nut/PFA ●*When ordering, please specify whether you want A on the left or right side. ●Code number: 303-0002843

Ulasan Produk

Tidak ada ulasan