AS ONE Three-way valve press-fit type Φ6

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number67-4862-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The three-way pressure valve has a large orifice diameter because the cock (core rod) is pressed in. The seal is an abacus type seal.
Feature
The three-way pressure valve has a large orifice diameter because the cock (core rod) is pressed in. The seal is an abacus type seal.

Specification
●Droplet outer diameter (Φ): 6●Size (mm): A: 35, B: 32, C: 10, D: 21●Orifice diameter (Φ): 4●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Cap nut/PFA●Code number: 303-0002648

Ulasan Produk

Tidak ada ulasan