AS ONE Three-way valve press-fit type Φ10

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number67-4862-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The three-way pressure valve has a large orifice diameter because the cock (core rod) is pressed in. The seal is an abacus type seal.
Feature
The three-way pressure valve has a large orifice diameter because the cock (core rod) is pressed in. The seal is an abacus type seal.

Specification
●Droplet outer diameter (Φ): 10●Size (mm): A: 40, B: 38, C: 15, D: 25●Orifice diameter (Φ): 8●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Cap nut/PFA●Code number: 303-0002650

Ulasan Produk

Tidak ada ulasan