AS ONE Three-way valve press-fit type Φ1/2

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number67-4862-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The three-way pressure valve has a large orifice diameter because the cock (core rod) is pressed in. The seal is an abacus type seal.
Feature
The three-way pressure valve has a large orifice diameter because the cock (core rod) is pressed in. The seal is an abacus type seal.

Specification
●Droplet outer diameter (Φ): 1/2 ●Size (mm): A: 46, B: 45.5, C: 17.5, D: 28 ●Orifice diameter (Φ): 9 ●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C ●Material: Body/PTFE, Handle/PP, Cap nut/PFA ●Code number: 303-0002654

Ulasan Produk

Tidak ada ulasan