AS ONE Three-way ball valve Rc1/4 Fluorine rubber

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number67-4862-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fluororesin three-way ball valve has the same characteristics as NR0001, but is designed to be able to distribute to the left and right from one side.
Feature
The fluororesin three-way ball valve has the same characteristics as NR0001, but is designed to be able to distribute to the left and right from one side.

Specification
●Connection screw: RC1/4●Size (mm): A: 35, B: 81, C: 17.5, D: 50●Orifice diameter (Φ): 6●O-ring material: Fluorine rubber●Operating pressure: 0.5 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP●Code number: 303-0002635

Ulasan Produk

Tidak ada ulasan