AS ONE TEFEN PVDF Bamboo Shoot Fittings, Different Diameter Union Elbow

Sebelum PPN:
Rp209.900 - Rp339.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of PVDF, which has high mechanical strength, a wide operating temperature range, and excellent chemical and weather resistance. Used for a wide range of applications, including food equipment, semiconductor-related equipment, pure water equipment, and seawater.
Feature
Made of PVDF, which has high mechanical strength, a wide operating temperature range, and excellent chemical and weather resistance. Used for a wide range of applications, including food equipment, semiconductor-related equipment, pure water equipment, and seawater.

Specification
●Size: Hose inner diameter 10mm x 8mm●▼*Please refer to the dimension table for detailed dimensions. ●Material: PVDF polyvinylidene fluoride●Maximum operating pressure: 1.4Mpa (at 20°C)●Operating temperature range: -20°C to 120°C (no freezing)●Color: Natural●Compliant standards: RoHS2●Food regulations: FDA21CFR177.1500/NSF.ANSI61 compliant

Ulasan Produk

Tidak ada ulasan