AS ONE Sunpale K #20T Body Plain White (Bodi Wadah Penyerap)

Sebelum PPN:
Rp769.900
Spesifikasi
AS ONE Part Number67-7238-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a sealed container for infectious waste. Its high sealing performance and suitable wall thickness make it safe to use from collection to incineration. The Sunpail K#20T is half the size of the K#45T, so two can be stacked in parallel.
Feature
This is a sealed container for infectious waste. Its high sealing performance and suitable wall thickness make it safe to use from collection to incineration. The Sunpail K#20T is half the size of the K#45T, so two can be stacked in parallel.

Specification
●Material: PP●External dimensions (mm): 342 x 238 x 366●Effective internal dimensions (mm): 282 x 191 x 340●Capacity (L): 20.4●Compression load: 4.46kN (455kgf)

Ulasan Produk

Tidak ada ulasan