AS ONE Silica Gel Sheet Type B UF-SIX57 Series (Lembaran Silika)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number4-3646-01
Dimensions (mm)(Small bag) 50 x 50 (35 pieces/1 sheet)
Sheet Size (mm)250x350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This sheet is made up of multiple rows of bags filled with silica gel desiccant. The 50 x 50 mm bags are connected in 7 rows vertically and 5 rows horizontally, so you can cut it to the desired size with scissors to fit the joints.
Feature
This sheet is made up of multiple rows of bags filled with silica gel desiccant. The 50 x 50 mm bags are connected in 7 rows vertically and 5 rows horizontally, so you can cut it to the desired size with scissors to fit the joints.

Specification
B type silica gel

Ulasan Produk

Tidak ada ulasan