AS ONE Safety glasses, protective glasses, SH-1C, individual case

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number67-6595-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used with glasses*: YesSide ventilation holes: No alcoholDisinfection: Yes* Cannot be used with some glasses depending on their design.
Feature
Can be used with glasses*: YesSide ventilation holes: No alcoholDisinfection: Yes* Cannot be used with some glasses depending on their design.

Specification
●Quantity: 1 piece●Material: Polycarbonate lens●Type: Glasses●Size: 150 x 158 x 48 mm●Case: Individual case●*Cannot be used with some eyeglass designs. ●*Case color cannot be selected. ●*Teaching material for elementary, junior high, and high school science experiments.

Ulasan Produk

Tidak ada ulasan