AS ONE Spoon Spatula PTFE (Spatula Ganda)

Sebelum PPN:
Rp599.900
Spesifikasi
AS ONE Part Number67-3146-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used to collect powders, granules and semi-solid materials, and has an angled flat spatula on one side and a round spoon on the other. It is made entirely of PTFE, which has excellent heat and chemical resistance. The size is approximate and may vary slightly depending on the product.
Feature
It is used to collect powders, granules and semi-solid materials, and has an angled flat spatula on one side and a round spoon on the other. It is made entirely of PTFE, which has excellent heat and chemical resistance. The size is approximate and may vary slightly depending on the product.

Specification
Spatula width x length (mm): 8 x 35; Spoon width x length (mm): 7 x 10; Total length (mm): 150

Ulasan Produk

Tidak ada ulasan