AS ONE PTFE Groundwater Sampler Mini Type

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number64-9346-70
Capacity (ml)13
Mass (g)40
Overall Length (cm)34.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This sampler pumps groundwater etc. from a pipe or thin pipe with a minimum diameter of 1.5 cm.
It is made entirely of PTFE, with a body outer diameter of 1.2 cm and an inner diameter of 0.8 cm.
The top has an open structure, and the holes on the top left and right for passing the hanging wire are 4mm in diameter.
The tapered insertion type bottom is designed to minimize leakage of the sampled water even when the sampler is pulled above ground.
When the sampler descends, the sampled water enters and leaves the tube through the upper and lower holes, and when it ascends, the ball inside the bottom blocks the bottom hole, making it difficult to discharge. Therefore, it is not suitable for sampling water from springs that contain debris, etc.
Individually packaged in plasticizer-free polyethylene bags, they can be used immediately after opening.
Feature
This sampler pumps groundwater etc. from a pipe or thin pipe with a minimum diameter of 1.5 cm.
It is made entirely of PTFE, with a body outer diameter of 1.2 cm and an inner diameter of 0.8 cm.
The top has an open structure, and the holes on the top left and right for passing the hanging wire are 4mm in diameter.
The tapered insertion type bottom is designed to minimize leakage of the sampled water even when the sampler is pulled above ground.
When the sampler descends, the sampled water enters and leaves the tube through the upper and lower holes, and when it ascends, the ball inside the bottom blocks the bottom hole, making it difficult to discharge. Therefore, it is not suitable for sampling water from springs that contain debris, etc.
Individually packaged in plasticizer-free polyethylene bags, they can be used immediately after opening.

Ulasan Produk

Tidak ada ulasan