AS ONE PP Threaded Joint Poly Long Nipple

Sebelum PPN:
Rp229.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent water and chemical resistance. It is used for a wide range of purposes such as reducing the weight of machinery and equipment, insulation, and corrosion prevention.
Feature
It has excellent water and chemical resistance. It is used for a wide range of purposes such as reducing the weight of machinery and equipment, insulation, and corrosion prevention.

Specification
●Size: R1" (25A) x 300mm●▼*Please refer to the dimension table for detailed dimensions.●Material: PP polypropylene●Maximum operating pressure: 0.6Mpa (at 20°C)●Operating temperature range: -20°C to 60°C (no freezing)●Color: Black●Compliant standards: RoHS2 compliant

Ulasan Produk

Tidak ada ulasan