AS ONE PP non-return valve, soft tube inner diameter, 5 pieces, OB series

Sebelum PPN:
Rp1.599.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A backflow prevention connector for soft tubes with a built-in ball that allows liquid to pass only in the direction of the arrow. , Made entirely of polypropylene (PP), it is for vertical use as it does not have a built-in spring. , Cannot be disassembled, Operating temperature ±0 to +40°C, Gamma ray and EOG sterilization possible. , Sold in bags of 5.
Feature
A backflow prevention connector for soft tubes with a built-in ball that allows liquid to pass only in the direction of the arrow. , Made entirely of polypropylene (PP), it is for vertical use as it does not have a built-in spring. , Cannot be disassembled, Operating temperature ±0 to +40°C, Gamma ray and EOG sterilization possible. , Sold in bags of 5.

Specification
●Applicable tube inner diameter (mm): 8 to 10 ●Connection port outer diameter (mm): 9 to 11 ●Size (mm): 21 x 72L ●Pack of 5

Ulasan Produk

Tidak ada ulasan