AS ONE PP Disposable Viscosampler Non-sterile SS-VTP Series

Sebelum PPN:
Rp15.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This disposable sampler collects viscous liquids (up to about 100,000 mPa. s) such as slurries, oils, creams, and shampoos. , The viscosity of the liquid varies from person to person because the T-handle is pulled and pushed to forcefully suck in and discharge the liquid. , It can also sample from bottles and tanks with a minimum aperture of 2.5 cm, but it is not suitable for collecting water containing dirt or impurities because the tip aperture is 10 mm. , The T-handle allows sampling at the desired depth. , The FDA-approved polypropylene (PP) body is equipped with an FDA-approved silicone piston seal, and no adhesive is used. , It cannot be disassembled or cleaned because it is welded, but contamination can be prevented. , Compliant with ATEX (European Explosion-Proof Directive). , It is hygienic, as it is manufactured and individually packaged in a clean room (class 100,000). , The total length is the shortest when the handle is pushed in. , There are also viscosamplers whose liquid-contacting parts are made of highly chemical-resistant fluororesin and can be disassembled and cleaned. ,No returns are accepted after opening. ,Size and capacity may vary slightly. ,For the 20-piece/box type, additional shipping charges may apply depending on the quantity. ,<How to collect water>,1: Insert the sampler to the pre-determined depth. ,2: Pull the T-shaped handle to forcibly collect water by suction. ,3: Remove the sampler while keeping it in position 2. ,4: Push back the handle to extract the water sample into a container, etc.
Feature
This disposable sampler collects viscous liquids (up to about 100,000 mPa. s) such as slurries, oils, creams, and shampoos. , The viscosity of the liquid varies from person to person because the T-handle is pulled and pushed to forcefully suck in and discharge the liquid. , It can also sample from bottles and tanks with a minimum aperture of 2.5 cm, but it is not suitable for collecting water containing dirt or impurities because the tip aperture is 10 mm. , The T-handle allows sampling at the desired depth. , The FDA-approved polypropylene (PP) body is equipped with an FDA-approved silicone piston seal, and no adhesive is used. , It cannot be disassembled or cleaned because it is welded, but contamination can be prevented. , Compliant with ATEX (European Explosion-Proof Directive). , It is hygienic, as it is manufactured and individually packaged in a clean room (class 100,000). , The total length is the shortest when the handle is pushed in. , There are also viscosamplers whose liquid-contacting parts are made of highly chemical-resistant fluororesin and can be disassembled and cleaned. ,No returns are accepted after opening. ,Size and capacity may vary slightly. ,For the 20-piece/box type, additional shipping charges may apply depending on the quantity. ,<How to collect water>,1: Insert the sampler to the pre-determined depth. ,2: Pull the T-shaped handle to forcibly collect water by suction. ,3: Remove the sampler while keeping it in position 2. ,4: Push back the handle to extract the water sample into a container, etc.

Specification
●Material: PP●Body outer diameter x water collection section x total length: 2.1 x 88 x 100 cm●Maximum water collection volume: 190 mL●Gamma ray sterilization: No●Quantity: 20 per box

Ulasan Produk

Tidak ada ulasan