AS ONE PP Disposable Sampler Non-sterile SS-LTP Series

Sebelum PPN:
Rp15.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a disposable sampler that collects non-viscous liquids (up to about 10,000 mPa. s). , The T-shaped handle is used to forcibly suck in and discharge the liquid, so the viscosity of the liquid varies from person to person. , It can also sample from bottles and tanks with a minimum aperture of 2.5 cm, but the tip aperture is 1.5 mm, so it is not suitable for collecting water that contains dirt or impurities. , By operating the T-shaped handle, you can sample at the desired depth. , The FDA-approved polypropylene (PP) body is equipped with an FDA-approved silicone piston seal, and no adhesive is used. , It cannot be disassembled or cleaned because it is welded, but contamination can be prevented. , Compliant with ATEX (European Explosion-Proof Directive). , It is hygienic, as it is manufactured and individually packaged in a clean room (class 100,000). , The total length is the shortest when the handle is pressed in. , There are also liquid samplers whose liquid-contacting parts are made of highly chemical-resistant fluororesin and can be disassembled and cleaned. , No returns are accepted after opening. ,Size and capacity may vary slightly. ,For the 20-piece/box type, additional shipping charges may apply depending on the quantity. ,<Water collection method>,1: Insert the sampler to the pre-determined depth. ,2: Pull the T-shaped handle to forcibly collect water by suction. ,3: Remove the sampler while keeping it in position 2. ,4: Push back the handle to extract the collected water into a container, etc.
Feature
This is a disposable sampler that collects non-viscous liquids (up to about 10,000 mPa. s). , The T-shaped handle is used to forcibly suck in and discharge the liquid, so the viscosity of the liquid varies from person to person. , It can also sample from bottles and tanks with a minimum aperture of 2.5 cm, but the tip aperture is 1.5 mm, so it is not suitable for collecting water that contains dirt or impurities. , By operating the T-shaped handle, you can sample at the desired depth. , The FDA-approved polypropylene (PP) body is equipped with an FDA-approved silicone piston seal, and no adhesive is used. , It cannot be disassembled or cleaned because it is welded, but contamination can be prevented. , Compliant with ATEX (European Explosion-Proof Directive). , It is hygienic, as it is manufactured and individually packaged in a clean room (class 100,000). , The total length is the shortest when the handle is pressed in. , There are also liquid samplers whose liquid-contacting parts are made of highly chemical-resistant fluororesin and can be disassembled and cleaned. , No returns are accepted after opening. ,Size and capacity may vary slightly. ,For the 20-piece/box type, additional shipping charges may apply depending on the quantity. ,<Water collection method>,1: Insert the sampler to the pre-determined depth. ,2: Pull the T-shaped handle to forcibly collect water by suction. ,3: Remove the sampler while keeping it in position 2. ,4: Push back the handle to extract the collected water into a container, etc.

Specification
●Body outer diameter x total length: 2.1 x 52 cm ●Maximum water volume: 100 mL ●Gamma ray sterilization: No ●Quantity: 20 per box

Ulasan Produk

Tidak ada ulasan