AS ONE Poreflon (R) Filter Tube

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number3-2450-04
ColorWhite
Inner Dia. x Outer Dia. (Φmm)4x5
Inner Diameter (Φmm)4
Length (mm)1
MaterialPTFE (tetrafluoroethylene)
Outer Diameter (φmm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is made by specially molding 100% PTFE and forming a filter. It can be easily cut with scissors. It can be used as a filter for gas, chemicals, wire coating tube, and sensor guard tube for measurement.
* 1m cut type.
Warning
* 1m cut type.
Feature
This product is made by specially molding 100% PTFE and forming a filter. It can be easily cut with scissors. It can be used as a filter for gas, chemicals, wire coating tube, and sensor guard tube for measurement.

Specification
Porosity: 60-80%

Ulasan Produk

Tidak ada ulasan