AS ONE Pocket Powder Sampler Standard Type 3 Pockets Aluminum 88cmL 25mL

Sebelum PPN:
Rp31.999.900
Spesifikasi
AS ONE Part Number67-5201-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The collection pocket is opened and closed by rotating the T-shaped handle, and powders and granules are collected individually from paper bags, plastic bags, drums, barrels, etc., without exposing them to the outside air for each collection zone. Made of aluminum, it can be disassembled and washed. The pocket size is W10 x D1.2 cm. To prevent contamination during sample extraction after collection, and to cover zones that you do not want to collect, a sealing sleeve (made of polypropylene) is sold separately on the outside of the pocket. It also helps prevent leakage of collected material when transporting the sampler. There may be some errors in size, capacity, and weight. Please refer to the image for the collection method.
Feature
The collection pocket is opened and closed by rotating the T-shaped handle, and powders and granules are collected individually from paper bags, plastic bags, drums, barrels, etc., without exposing them to the outside air for each collection zone. Made of aluminum, it can be disassembled and washed. The pocket size is W10 x D1.2 cm. To prevent contamination during sample extraction after collection, and to cover zones that you do not want to collect, a sealing sleeve (made of polypropylene) is sold separately on the outside of the pocket. It also helps prevent leakage of collected material when transporting the sampler. There may be some errors in size, capacity, and weight. Please refer to the image for the collection method.

Specification
●Material: Aluminum●Number of pockets: 3●Outer tube diameter x total length: 2.5 x 88 cm●Maximum collection volume: 25 mL●Weight: 1.2 kg

Ulasan Produk

Tidak ada ulasan