AS ONE Protector Platector 600 Blue (Alas Pelindung)

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number67-7113-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 3 inch cylindrical sections. The unique shape prevents the bands from slipping, allows for stable stacking, and makes insertion easy. It is also possible to bundle adjacent bands together.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Compatible with 3 inch cylindrical sections. The unique shape prevents the bands from slipping, allows for stable stacking, and makes insertion easy. It is also possible to bundle adjacent bands together.

Specification
●Material: PP●External dimensions (mm): 615 x 600 x 125●Compression load: 131.8 kN (13,449 kgf)

Ulasan Produk

Tidak ada ulasan