AS ONE plastic tank

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number3-5939-03
Capacity (L)5
Dimensions (mm)Funnel: Upper pouring spout inner diameter / Φ118, tapered section outer dimensions / Φ41-16 x 40, discharge spout inner diameter / Φ15m, funnel adapter: inner diameter (upper x lower) / Φ40 x 20, outer diameter (upper x lower) / Φ46 x 27.5
Inner Diameter (Φmm)Tank mouth: 43
Tank Size195x145x250mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This size is suitable for storing a small amount of liquid and disposing of it quickly.
Wide-mouth type. Convenient for pouring and injecting liquids and powders.
* There is no scale.
Warning
* There is no scale.
Feature
This size is suitable for storing a small amount of liquid and disposing of it quickly.
Wide-mouth type. Convenient for pouring and injecting liquids and powders.

Specification
One mouth

Ulasan Produk

Tidak ada ulasan