AS ONE Tubing PFA with Filter (Selang)

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number3-2371-01
ColorTransparent (including colored)
Length (mm)170
Outer Diameter (φmm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A PTFE filter was press-fitted into the PFA tube by a special manufacturing method. Since the tube inline contains a PTFE filter, not only gas but also liquid can pass through.
* When using in a chemical environment, perform a test in the same environment and confirm that no problems occur before using. * Because it uses recycled materials, please be careful when using it for applications that require purity.
Warning
* When using in a chemical environment, perform a test in the same environment and confirm that no problems occur before using. * Because it uses recycled materials, please be careful when using it for applications that require purity.
Feature
A PTFE filter was press-fitted into the PFA tube by a special manufacturing method. Since the tube inline contains a PTFE filter, not only gas but also liquid can pass through.

Ulasan Produk

Tidak ada ulasan