AS ONE PFA tube inner diameter Φ6 x outer diameter Φ8mm

Sebelum PPN:
Rp1.699.900 - Rp7.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The inner surface of the tube has excellent smoothness. (Rt=0.2μm) *Actual measurement It is possible to reduce the retention of particles and chemical solutions.
It is possible to reduce cleaning time.
Since the inner area of the tube is reduced, the amount of chemical solution permeated can be reduced.
The color of the tube is transparent, making it easier to see the fluid.
Because it uses NEW-PFA raw materials, it is possible to keep eluted ions extremely low.
The PFA tube uses a raw material with less eluted fluorine ions (completely fluorinated NEW-PFA) and has a smooth inner surface by controlling the PFA spherulites to be small and fine.
Excellent chemical resistance.
*Sales will end as soon as the manufacturer's stock runs out. note that.
Feature
The inner surface of the tube has excellent smoothness. (Rt=0.2μm) *Actual measurement It is possible to reduce the retention of particles and chemical solutions.
It is possible to reduce cleaning time.
Since the inner area of the tube is reduced, the amount of chemical solution permeated can be reduced.
The color of the tube is transparent, making it easier to see the fluid.
Because it uses NEW-PFA raw materials, it is possible to keep eluted ions extremely low.
The PFA tube uses a raw material with less eluted fluorine ions (completely fluorinated NEW-PFA) and has a smooth inner surface by controlling the PFA spherulites to be small and fine.
Excellent chemical resistance.
*Sales will end as soon as the manufacturer's stock runs out. note that.

Specification
●Operating temperature range: -40~260℃●Material: PFA●Size: Inner diameter Φ6 x outer diameter Φ8mm

Ulasan Produk

Tidak ada ulasan