Sebelum PPN:
Rp1.199.900 - Rp4.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The inner surface of the tube has excellent smoothness. (Rt=0.2μm)
Actual measurements It is possible to reduce the retention of particles and chemical solutions.
It is possible to reduce cleaning time.
Since the inner area of the tube is reduced, the amount of chemical solution permeated can be reduced.
The color of the tube is transparent, making it easier to see the fluid.
Because it uses NEW-PFA raw materials, it is possible to keep eluted ions extremely low.
The PFA tube uses a raw material with less eluted fluorine ions (completely fluorinated NEW-PFA) and has a smooth inner surface by controlling the PFA spherulites to be small and fine.
Excellent chemical resistance.
Sales will end as soon as the manufacturer's stock runs out. note that.
Actual measurements It is possible to reduce the retention of particles and chemical solutions.
It is possible to reduce cleaning time.
Since the inner area of the tube is reduced, the amount of chemical solution permeated can be reduced.
The color of the tube is transparent, making it easier to see the fluid.
Because it uses NEW-PFA raw materials, it is possible to keep eluted ions extremely low.
The PFA tube uses a raw material with less eluted fluorine ions (completely fluorinated NEW-PFA) and has a smooth inner surface by controlling the PFA spherulites to be small and fine.
Excellent chemical resistance.
Sales will end as soon as the manufacturer's stock runs out. note that.
Feature
The inner surface of the tube has excellent smoothness. (Rt=0.2μm)Actual measurements It is possible to reduce the retention of particles and chemical solutions.
It is possible to reduce cleaning time.
Since the inner area of the tube is reduced, the amount of chemical solution permeated can be reduced.
The color of the tube is transparent, making it easier to see the fluid.
Because it uses NEW-PFA raw materials, it is possible to keep eluted ions extremely low.
The PFA tube uses a raw material with less eluted fluorine ions (completely fluorinated NEW-PFA) and has a smooth inner surface by controlling the PFA spherulites to be small and fine.
Excellent chemical resistance.
Sales will end as soon as the manufacturer's stock runs out. note that.
Specification
Operating temperature range: -40 to 260℃ Material: PFA Size: Inner diameter Φ4 x outer diameter Φ6mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
