AS ONE PFA three-way valve, hose mouth type Φ6

Sebelum PPN:
Rp5.799.900
Spesifikasi
AS ONE Part Number67-4865-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fluororesin tube is pressed into the branch pipe before use. Please use with a band around the outside of the tube.
Feature
The fluororesin tube is pressed into the branch pipe before use. Please use with a band around the outside of the tube.

Specification
●Branch pipe outer diameter (Φ): 6●Size (mm): A: 38.5, B: 28, C: 26, D: 45●Orifice diameter (Φ): 3●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body and handle: PTFE, O-ring: Fluorine rubber●Code number: 303-0002960

Ulasan Produk

Tidak ada ulasan