AS ONE PE Disposable Powder Sampler Non-sterile SS-PTH Series

Sebelum PPN:
Rp1.199.900 - Rp17.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By pushing and pulling the T-shaped handle, powder can be collected from drums and barrels without exposing them to the outside air. , The uneven shape of the tip head varies depending on the collection volume. , Made of FDA-approved all-polyethylene (HDPE), no adhesives are used. , It cannot be disassembled or cleaned because it is welded, but contamination can be prevented. , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), it is hygienic. , The total length is the shortest when the handle is pushed in. , Sterilized types are also available. , No returns are accepted. , There may be slight differences in size and capacity. , For the 20-piece/box type, additional shipping charges may be charged depending on the quantity. , Please refer to the image for the collection method.
Feature
By pushing and pulling the T-shaped handle, powder can be collected from drums and barrels without exposing them to the outside air. , The uneven shape of the tip head varies depending on the collection volume. , Made of FDA-approved all-polyethylene (HDPE), no adhesives are used. , It cannot be disassembled or cleaned because it is welded, but contamination can be prevented. , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), it is hygienic. , The total length is the shortest when the handle is pushed in. , Sterilized types are also available. , No returns are accepted. , There may be slight differences in size and capacity. , For the 20-piece/box type, additional shipping charges may be charged depending on the quantity. , Please refer to the image for the collection method.

Specification
●Body outer diameter x collection length x total length: 2.1 x 90 x 100 cm ●Maximum capacity: 20 mL ●Quantity: 20

Ulasan Produk

Tidak ada ulasan