AS ONE PE Disposable All-Layer Powder Sampler Non-Sterile Type 3 Pockets SS-SLH Series

Sebelum PPN:
Rp1.299.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This disposable sampler opens and closes the sampling port by rotating the handle, and collects the entire sampling zone from drums, barrels, etc. without exposing powders or granules to the outside air. , As with the All-Layer Powder Sampler, there is no partition inside the rod. , The sampling port size is W6 x D1cm. , Made of FDA-approved all-polyethylene (HDPE), no adhesives are used. , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), making it hygienic. , No returns are accepted. , There may be slight differences in size and capacity. , Please refer to the image for the sampling method.
Feature
This disposable sampler opens and closes the sampling port by rotating the handle, and collects the entire sampling zone from drums, barrels, etc. without exposing powders or granules to the outside air. , As with the All-Layer Powder Sampler, there is no partition inside the rod. , The sampling port size is W6 x D1cm. , Made of FDA-approved all-polyethylene (HDPE), no adhesives are used. , Compliant with ATEX (European Explosion-Proof Directive). , Manufactured and individually packaged in a clean room (class 100,000), making it hygienic. , No returns are accepted. , There may be slight differences in size and capacity. , Please refer to the image for the sampling method.

Specification
●Number of pockets: 3●Outer tube diameter x collection length x total length: 2.6 x 40 x 62 cm●Maximum collection volume: 100 mL

Ulasan Produk

Tidak ada ulasan