AS ONE Neodymium magnet, round, general specification, fluororesin coated

Sebelum PPN:
Rp1.299.900 - Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a molded sintered product whose main components are neodymium, iron, and boron. , Its extremely high magnetic energy is the highest of any magnet currently available. , It has excellent mechanical strength with few cracks and chips. , It is also suitable for machining to create shapes to suit the application and for small-scale prototyping. , Its high magnetic properties allow for the creation of magnets with strong magnetic force even in small sizes. , It has low temperature characteristics, and while the normal material (N-40) is used at temperatures below 80°C, heat-resistant neodymium, which is used at temperatures below 220°C, is also widely used. , It is very prone to rust, so it is surface-treated with nickel plating, etc. , Surface treatments available are nickel plating, epoxy coating, nylon coating, fluororesin coating, zinc plating, and gold plating.
Feature
It is a molded sintered product whose main components are neodymium, iron, and boron. , Its extremely high magnetic energy is the highest of any magnet currently available. , It has excellent mechanical strength with few cracks and chips. , It is also suitable for machining to create shapes to suit the application and for small-scale prototyping. , Its high magnetic properties allow for the creation of magnets with strong magnetic force even in small sizes. , It has low temperature characteristics, and while the normal material (N-40) is used at temperatures below 80°C, heat-resistant neodymium, which is used at temperatures below 220°C, is also widely used. , It is very prone to rust, so it is surface-treated with nickel plating, etc. , Surface treatments available are nickel plating, epoxy coating, nylon coating, fluororesin coating, zinc plating, and gold plating.

Specification
●Shape: Round ●Size (mm): Diameter 10 x Thickness 10 ●Material: N-40 ●Surface treatment: Fluorine resin coating ●Magnetic pattern: Thickness direction magnetization

Ulasan Produk

Tidak ada ulasan