AS ONE Neodymium Magnet, Round, Cylindrical, NTS Small Series, Φ1.0 to Φ2.5

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number64-4287-75
Attracting Force (N)1.27
Dimensions, Diameter x Height H (Φmm x mm)2x2
Direction(magnetization) height direction
GradeN35
Heat Resistance Temperature (°C)to80
ShapeRound type (cylindrical type)
Surface Magnetic Flux Density (mT)425
Surface TreatmentNi plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This rare earth magnet is primarily composed of neodymium (Nd), iron (Fe), and boron (B). It has extremely strong magnetic attraction. It has excellent mechanical strength, but is not suitable for high temperatures. It is plated to prevent rust. A large-lot series (NTL series) is also available.
Feature
This rare earth magnet is primarily composed of neodymium (Nd), iron (Fe), and boron (B). It has extremely strong magnetic attraction. It has excellent mechanical strength, but is not suitable for high temperatures. It is plated to prevent rust. A large-lot series (NTL series) is also available.

Ulasan Produk

Tidak ada ulasan