AS ONE Needle valve device L type Φ6×R1/4

Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number67-4862-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One end is an abacus-type sealed tube connection, and the other end is a male thread so it can be connected to equipment.
Feature
One end is an abacus-type sealed tube connection, and the other end is a male thread so it can be connected to equipment.

Specification
●Applicable outer diameter (Φ)●: 6●Size (mm): A: 25, B: 27, C: 14, D: 21, E: 15●F: 15●G: 62●Connection thread: R1/4●Orifice diameter (Φ): 4●Operating pressure: 0.2MPa or less (gauge pressure) at 25℃●Material: Body/PTFE, Handle/PF, Cap nut/PFA●Code number: 303-0002682

Ulasan Produk

Tidak ada ulasan