AS ONE Miniature bulb Pacco-2.5V

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number67-6594-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A miniature light bulb with a special base. The base has both lead wires (cord lock mechanism) and electrodes (terminals) with tear-resistant bagworm clips, so you can connect them to the circuit right away.
Feature
A miniature light bulb with a special base. The base has both lead wires (cord lock mechanism) and electrodes (terminals) with tear-resistant bagworm clips, so you can connect them to the circuit right away.

Specification
●Base: 80 x 70 x 95 mm (made of polycarbonate) ●Lead wire with alligator clip: Medium (alligator clip), 200 mm (cord length) ●Specifications: DC2.5V 0.5A ●Example of use: Zenkon V3 (hand-crank generator for elementary schools) ●*Teaching material for science experiments in elementary, junior high, and high schools.

Ulasan Produk

Tidak ada ulasan