AS ONE Mini needle valve type I, for medium pressure, Φ4

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number67-4862-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use the I-type mini high pressure needle valve for high pressure. The left and right tube connections are joined by flaring the tube tips.
Feature
Please use the I-type mini high pressure needle valve for high pressure. The left and right tube connections are joined by flaring the tube tips.

Specification
●Applicable outer diameter (Φ): 4 ●Size (mm): ●A: 24 ●B: 55 ●C: 19 ●D: 13.5 ●E: 9 ●F: 2 ●Office diameter (Φ): 1.5 ●Applicable tube: Φ3 x Φ2 ●Operating pressure: 0.5 MPa or less (gauge pressure) at 25°C ●Material: Body/PCTFE, Handle/P ●Code number: 303-0002705

Ulasan Produk

Tidak ada ulasan