AS ONE Mini needle valve L type Φ4

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number67-4862-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mini needle valve has an abacus-type seal and is connected to a hard resin tube.
Feature
The mini needle valve has an abacus-type seal and is connected to a hard resin tube.

Specification
●Applicable outer diameter (Φ): 4●Size (mm): ●A: 25 ●B: 17 ●C: 7 ●D: 13.5 ●E: 9 ●F: 2 ●G: 40 ●Office diameter (Φ): 2 ●Applicable tube (Φ): 4 x 3 ●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C ●Material: Body/PCTFE, Handle/PF, Cap nut/PF ●Code number: 303-0002708

Ulasan Produk

Tidak ada ulasan