AS ONE Mini needle valve L type Φ2

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number67-4862-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mini needle valve has an abacus-type seal and is connected to a hard resin tube.
Feature
The mini needle valve has an abacus-type seal and is connected to a hard resin tube.

Specification
●Applicable outer diameter (Φ): 2●Size (mm): ●A: 25●B: 17●C: 7●D: 12●E: 9●F: 2●G: 40●Office diameter (Φ): 1.2●Applicable tube (Φ): 2 x 1●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body/PCTFE, Handle/PF, Cap nut/PF●Code number: 303-0002706

Ulasan Produk

Tidak ada ulasan