AS ONE Medil(R) Tube E640K 5m Roll E640K Series

Sebelum PPN:
Rp879.900 - Rp6.399.900
Spesifikasi
ColorBlack
Elongation (%)415
Hardness (Durometer A)66
Length (m)5
MaterialOlefin elastomer
Operating Temperature Range-10to130
Tensile Strength (MPa)6.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high durability when used in roller pumps (lifespan approximately 4 to 10 times longer than silicone tubing). It has good chemical resistance and is suitable for general industrial use. It is suitable as a replacement for conventional rubber tubing such as EPDM and natural rubber. When burned, it produces few harmful gases, converting most of the gas into carbon dioxide and water.
Feature
It has high durability when used in roller pumps (lifespan approximately 4 to 10 times longer than silicone tubing). It has good chemical resistance and is suitable for general industrial use. It is suitable as a replacement for conventional rubber tubing such as EPDM and natural rubber. When burned, it produces few harmful gases, converting most of the gas into carbon dioxide and water.

Ulasan Produk

Tidak ada ulasan