AS ONE Mantle heater digital display stirrer with digital temperature controller

Sebelum PPN:
Rp84.999.900 - Rp94.999.900
Spesifikasi
Maximum Operating Temperature (°C)450
Shape of TipBuilt-in digital PID temperature controller, auto-tuning function, stirrer feedback control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital PID control allows for accurate temperature control.
The stirrer rotation speed is displayed digitally.
The stirring speed is maintained constant through feedback control.
The exterior is powder coated for corrosion resistance, and the top cover is stainless steel.
Optional external sensors allow direct sample control.
The triple mantle heater with built-in magnetic stirrer has independent controllers, allowing it to be operated under the same or different conditions.
*Optional external temperature sensor: K thermocouple (4-1972-11~14, 65-4268-21~28)
Warning
*Optional external temperature sensor: K thermocouple (4-1972-11~14, 65-4268-21~28)
Feature
Digital PID control allows for accurate temperature control.
The stirrer rotation speed is displayed digitally.
The stirring speed is maintained constant through feedback control.
The exterior is powder coated for corrosion resistance, and the top cover is stainless steel.
Optional external sensors allow direct sample control.
The triple mantle heater with built-in magnetic stirrer has independent controllers, allowing it to be operated under the same or different conditions.

Specification
●For flasks ●Stirrer: 100-1500 rpm digital display ●Number of mantles: 3

Ulasan Produk

Tidak ada ulasan