AS ONE Male two-way valve press-fit type Φ8×R1/4

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number67-4862-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The male two-way valve press-in type has a tapered thread on the opposite side to the tube connection type. Use for various devices, containers, etc. The seal is an abacus type seal.
Feature
The male two-way valve press-in type has a tapered thread on the opposite side to the tube connection type. Use for various devices, containers, etc. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 8●Size (mm): ●A1: 32.5●A2: 27.5, B: 30.5, C: 12.5, D: 21●Connection thread: R1/4●Orifice diameter (Φ): 4●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle●Code number: 303-0002671

Ulasan Produk

Tidak ada ulasan