AS ONE Male two-way valve press-fit type Φ10×R3/8

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number67-4862-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The male two-way valve press-in type has a tapered thread on the opposite side to the tube connection type. Use for various devices, containers, etc. The seal is an abacus type seal.
Feature
The male two-way valve press-in type has a tapered thread on the opposite side to the tube connection type. Use for various devices, containers, etc. The seal is an abacus type seal.

Specification
●Applicable outer diameter (Φ): 10●Size (mm): ●A1: 34●A2: 31, B: 35, C: 15, D: 25●Connection thread: R3/8●Orifice diameter (Φ): 6●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Handle/PP, Nut●Code number: 303-0002672

Ulasan Produk

Tidak ada ulasan